Stir bars organizer, SP Bel-Art
Catalog # BELAF377900000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Type:"Garage" storage rack for organising magnetic stirring bars, W×D×H: 256×100×310 mm
- Description:Stirr bar organizer, storage rack for organising magnetic stirring bars
- W×D×H:256×100×310 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
In this Spinbar® Magnetic Stirring Bar Garage all type of magnetic stirring bars and accessories are organised and stored for convenient parking. Multiple sizes and shapes of magnetic stirring bars from large 159 mm to small 10 mm bars can be stored on this rack.
- Epoxy coated for long life and easy cleaning
- Freestanding can be mounted to a vertical surface
- Lower wire shelf is ideal for holding small lab tools
Small bars are stored at the tight wire spacing on the upper section of the rack and wider spacing below can be used for larger bars. To avoid the demagnetisation bars are store in pairs with the north pole of one adjoining the south pole of the other.