Order Entry
Austria
ContactUsLinkComponent
 
Glycine ethyl ester hydrochloride (H-Gly-OEt.HCl) 99%
 
undefined
Glycine ethyl ester hydrochloride (H-Gly-OEt.HCl) 99%

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    145 to 148 °C
  • Loss on drying:
    ≤0.5 %
  • pH:
    ≥3 (1 % in water)
  • Titration with HClO4:
    ≥98.5 %
  • Free acid (HCl):
    ≤0.4 %

 

 

Frequently Bought Together