Order Entry
Austria
ContactUsLinkComponent
Reaction vessels, cylindrical, with flat bottom and thermal jacket
Reaction vessels, cylindrical, with flat bottom and thermal jacket
Catalog # KGWATRGN7399
Supplier:  KGW
undefined
Reaction vessels, cylindrical, with flat bottom and thermal jacket
Catalog # KGWATRGN7399
Supplier:  KGW

Specifications

  • Connection:
    GL 18
  • Ext.Ø:
    100 mm
  • Ø int.:
    60 mm
  • With:
    Flange NW 60
  • Capacity:
    1000 ml
  • Height:
    430 mm
  • Pk:
    1

Specifications

About this item

This cylindrical reaction vessel is made up of borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

It has flat bottom and thermal jacket, GL 18 Olive tubing connection.