Order Entry
Austria
ContactUsLinkComponent
Salt meter, PAL-SALT / PAL-SALT Mohr
Salt meter, PAL-SALT / PAL-SALT Mohr
Supplier:  Atago
Certificates
undefined
Salt meter, PAL-SALT / PAL-SALT Mohr
Supplier:  Atago

Specifications

  • Catalog No:
  • ATAG4250
  • ATAG4251
  • Model:
  • PAL-SALT
  • PAL-SALT Mohr
  • Salinity range:
  • 0,00 - 10,0% (g/100 g)
  • 0,00 - 10,0% (g/100 ml)
  • Salinity resolution:
  • 0,01% (0,00 - 2,99%); 0,1% (3,0 - 10,0%)
  • 0,01% (0,00 - 2,99%); 0,1% (3,0 - 10,0%)
  • Salinity accuracy:
  • ±0,05% (0,00 - 0,99%); relative precision ±5% (1,00 - 10,0%)
  • ±0,05% (0,00 - 0,99%); relative precision ±5% (1,00 - 10,0%)
  • Temperature range:
  • 5,0...100 °C
  • 5,0...100 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±1 °C
  • ±1 °C
  • Power supply:
  • 2 × AAA alkaline batteries
  • 2 × AAA alkaline batteries
  • Compliance:
  • IP 65
  • IP 65
  • Weight:
  • 0,1 kg
  • 0,1 kg
  • W×D×H:
  • 55×31×109 mm
  • 55×31×109 mm

Specifications

Frequently Bought Together