Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes, with screw cap

Test tubes, with screw cap

13 ml, 100 mm, 16 mm
Catalog # HERE1130708
Supplier:   HERENZ HEINZ
Test tubes, with screw cap
Catalog # HERE1130708
Supplier:  HERENZ HEINZ
Test tubes, with screw cap
Test tubes, with screw cap

13 ml, 100 mm, 16 mm

Price
265,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, clear or PP, transparent.

  • PP: good temperature resistance, good chemical resistance
  • PS: highly transparent, well suited to visual measurements
  • Matching push-in stoppers are optionally available
  • Can also be used as centrifuge tubes

Universal tubes for a wide range of laboratory and production applications.

Specifications
  • Ext.Ø:
    16 mm
  • Capacity:
    13 ml
  • Length:
    100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.