VWR®, HACCP Trousers, Polyester/Cotton
Supplier: VWR Collection
Certificates
About this item
These trousers, made of 65% polyester and 35% cotton, are HACCP certified and, therefore, suitable for use in hygienically-sensitive areas in food processing and manufacturing. They are ideal for wearing in combination with the VWR® HACCP coats.
- Two side pockets and two back pockets covered by a flap
- Elasticated waistband with button fastening
- Men's trousers also feature belt loops
Density: 215 g/m²
Colour: White.
DIN 10524
Certifications: DIN 10524.
Specifications
- Catalog No:
- 113-1938
- 113-5998
- 113-1954
- 113-1949
- 113-1942
- 113-1950
- 113-1947
- 113-1941
- 113-1951
- 113-1953
- 113-1940
- 113-1952
- 113-1939
- 113-1956
- 113-1945
- 113-1957
- 113-1944
- 113-1955
- 113-1948
- 113-1946
- 113-1943
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- For ladies
- For men
- For men
- For men
- For ladies
- For men
- For ladies
- For ladies
- For men
- For men
- For ladies
- For men
- For ladies
- For men
- For ladies
- For men
- For ladies
- For men
- For men
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
Specifications
Related Information
Frequently Bought Together