Order Entry
Austria
ContactUsLinkComponent
 
pH meters, handheld, PHT 810 / ST 1000
 :  EBRO
 
undefined
pH meters, handheld, PHT 810 / ST 1000
 :  EBRO

 

  • Catalog No:
  • EBRO1340-5810
  • 620-2393
  • Model:
  • ST 1000
  • PHT 810
  • pH range:
  • 0...+14,0
  • 0...+14,0
  • pH resolution:
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,03
  • ±0,03
  • Temperature range:
  • −10,0...+50,0 °C
  • −10,0...+50,0 °C
  • Temperature compensation:
  • Manual
  • Manual
  • Display:
  • LCD, 12 mm
  • LCD, 12 mm
  • Memory:
  • Hold, Min/Max
  • Hold, Min/Max
  • Connections:
  • BNC
  • BNC
  • W×D×H:
  • 110×54×22 mm
  • 110×54×22 mm
  • Weight:
  • 0,2 kg
  • 0,2 kg

 

Frequently Bought Together