Laboratory jack, Poly-Jaque™, SP Bel-Art
BELAF183910001
- Max. static load capacity:6,8 kg
- Plate size:Ø 210 mm
- Working height:76 - 300 mm
- Colour:Black
- Pk:1
This corrosion resistat lab jack is molded of strong PC and assembled with no metal parts. It supports gradient makers, hot plates, flasks, beakers, baths and other lab items up to 6,8 kg.
- Electrically non conductive, can be immersed in a bath or used in corrosive environments
- Large height adjusting knob allows accurate positioning
- Both top and bottom plates may be drilled for permanent attachment to bench or lab equipment with screws or bolt
- Smooth, easy-to-clean top plate has a 21 cm diameter
- Steam autoclavable at 121 °C
: Supplied without stainless steel rod and burette clamp.