Digital refractometer, Palette
Digital refractometer, 1,3306 − 1,4636 nD
635-0625
: Atago
Digital refractometer for refractive index concentration measurement in pharmaceutical and chemical products.
- Calibration with water
- Simple two-button operation
- External light interference (ELI): Accurate measurements in daylight or near a window
Delivery information: Supplied with a 006p nine volt dry battery.
- Range:1,3306 − 1,4636 nD
- Description:Digital refractometer
- Cat. No.:635-0625
- Accuracy:±0,0002 nD
- Response time:3 seconds
- W×D×H:170×90×40 mm
- Weight:300 g
- Resolution:0,0001 nD
- Operating temperature:5...45 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



