Order Entry
Austria
ContactUsLinkComponent
Attachments for vortex mixers, SP Bel-Art
Attachments for vortex mixers, SP Bel-Art
Catalog # 444-0091
undefined
Attachments for vortex mixers, SP Bel-Art
Catalog # 444-0091

Specifications

  • For tubes:
    1,5 ml
  • No. of Holes:
    20
  • Description:
    Attachment for vortex mixers
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Vortexer attachment for microcentrifuge tubes can hold 1,5 ml tubes in an 8 or 20 capacity disk to carry out simultaneous vortexing. The contents present in the tube are mixed by holding the shaft against the rubber pad of a vortexer.

  • Made of PP
  • Mix up to 20 tubes at single time
  • Shaft length: 165 mm
  • Ball handle Ø: 254 mm