Order Entry
Austria
ContactUsLinkComponent
Core thermometer, TDC 150
Catalog # 620-1568
Supplier:  EBRO
undefined
Core thermometer, TDC 150
Catalog # 620-1568
Supplier:  EBRO

Specifications

  • Range:
    −50…+150 °C
  • Resolution:
    0,1 (–20…+150) °C
  • Weight:
    36 g
  • Description:
    Thermometer TDC 150, incl. needle guard
  • W×D×H:
    24×26×85 mm
  • Accuracy:
    ±0,8 (−20…+120) °C
  • Pk:
    1
  • Probe:
    NTC stainless steel, pointed (Lר: 125×3,5 mm)

Specifications

About this item

Core thermometer works with fast response time.

  • Fixed probe, pointed
  • Robust and impact-resistant
  • Replaceable battery
  • Switchable between °C/°F