Order Entry
Austria
ContactUsLinkComponent
Electroporation system, AgilePulse™ in vivo
Electroporation system, AgilePulse™ in vivo
Supplier:  BTX
Certificates
undefined
Electroporation system, AgilePulse™ in vivo
Supplier:  BTX

Specifications

  • Catalog No:
  • 731-0341
  • 731-0360
  • W×D×H:
  • 320×200×400 mm
  • 320×200×400 mm
  • Interfaces:
  • USB flash key
  • USB flash key
  • Voltage range:
  • 50 - 1000 V
  • 50 - 1000 V
  • Pulse width:
  • 0,050 to 10 ms
  • 0,050 to 10 ms
  • Pulse interval:
  • 0,200 - 1000 ms (5 kHz - 1 Hz)
  • 0,200 - 1000 ms (5 kHz - 1 Hz)
  • Display:
  • Touch screen
  • Touch screen
  • Weight:
  • 11,3 kg
  • 11,3 kg

Specifications

Frequently Bought Together