Order Entry
Austria
ContactUsLinkComponent
CO₂ incubator, Midi 40
CO₂ incubator, Midi 40
Catalog # 390-0456
Supplier:  Thermo Scientific
undefined
CO₂ incubator, Midi 40
Catalog # 390-0456
Supplier:  Thermo Scientific

Specifications

  • Capacity:
    40 L
  • Convection type:
    Natural convection
  • Temperature range:
    Ambient +5…60 °C
  • Environmentally Preferable:
  • Model:
    Midi 40
  • Temperature variation (spatial):
    ±0,4 @ 37 °C
  • CO₂ range:
    0 - 20%
  • Humidity:
    95% (37 °C) % RH
  • Ext. W×D×H:
    597×470×465 mm
  • Int. W×D×H:
    355×305×355 mm
  • Power consumption:
    460 W
  • Shelves supplied (max.):
    4 (4)
  • Weight:
    27 kg
  • Pk:
    1
  • Type:
    Midi 40

Specifications

About this item

The Midi 40 CO₂ incubator is designed specifically for people who require a compact culturing workspace to handle small workloads, perform personal use applications, or have limited workspace. The unit has the same performance and capabilities as full sized incubators and is a good solution to avoid shared-use environments that can present potential contamination risk through unnecessary sample handling and repeated door openings.

  • Cost-effective dedicated incubator space which prevents cross contamination
  • Removable water reservoir provides up to 95% RH with short recovery times that promote optimal cell growth
  • Even heat distribution to all sides of the chamber for highly efficient heating control
  • Standard RS485 signal output

The design features a heated inner glass door which prevents condensation, a non-porous silicon gasket maintains the chamber integrity. Units have a weldless stainless steel chamber for easy cleaning. This unit can be stacked because of its reinforced cabinet. The advanced IntrLogic™ II microprocessor has a bright digital display and intuitive touch pad for simplified entry of temperature, CO₂ and alarm data, with keyed set point switch to prevent unauthorised changes to the operating parameters. Unit has audible and visual alarm functions, precise and reliable CO₂ control featuring an accurate thermal conductivity sensor.

Delivery: Supplied with four perforated stainless steel shelves.