VWR® Traceable®, Micro Infrared Thermometer
Catalog # 620-2102
Supplier: VWR Collection
Specifications
- Range:−22…+110 °C
- Resolution:0,1 °C
- Weight:28,3 g
- Seq:01
- W×D×H:63,5×38×13 mm
- Accuracy:±1,0 (15…40); ±1,5 °C
- Pk:1
Specifications
About this item
This thermometer captures temperature readings of any liquid, solid and semi-solid surfaces in less than a second. These non invasive, 'no touch' temperature measurements are suitable for food preparation, life sciences, cleanrooms and other fast inspections.
- 'HOLD' function
- Emissivity of 0,95
- Field of view of 1:1
- Maximum only/minimum only readings
- 'Continuously on' mode and low battery alert
Delivery: Supplied with Traceable® certificate of calibration, soft-touch keys, flip-open stand, keychain and battery (lithium coin battery CR2032: 139-2267) for 40 hours of use.