Order Entry
Austria
ContactUsLinkComponent
Racks for microcentrifuge tubes, No-Wire™, SP Bel-Art
Racks for microcentrifuge tubes, No-Wire™, SP Bel-Art
Catalog # 211-7611
undefined
Racks for microcentrifuge tubes, No-Wire™, SP Bel-Art
Catalog # 211-7611

Specifications

  • For tubes:
    1,5 ml
  • No. of Holes:
    42 (6×7)
  • Colour:
    White
  • Seq:
    02
  • W×D×H:
    128×105×43 mm
  • Pk:
    1

Specifications

About this item

These PP racks are available in different grid sizes that are with open sides which make them adaptable for use in a tray of crushed ice.

  • Very good chemical resistance
  • Very good temperature resistance