Order Entry
Austria
Orders LinkContactUsLinkComponent
Paraffin embedding centres, basic, MPS/P1

Paraffin embedding centres, basic, MPS/P1

Supplier:   Slee
Paraffin embedding centres, basic, MPS/P1
Supplier:  Slee
Certificates
Paraffin embedding centres, basic, MPS/P1
Paraffin embedding centres, basic, MPS/P1

2 Options Available Below

Product Details & Documents

The MPS/P1 is a complete paraffin dispensing unit including a 3,8 litre paraffin container, a heated working area and a cold spot. The ergonomically elevated heated working area is illuminated with LED light and allows comfortable processing of specimen. All functions of the unit are controlled by an intuitive control panel. Two heated trays provide a pre-warming capacity of 80 cassettes and 200 embedding moulds. Manual lever and foot switch for the paraffin dispenser and ergonomic hand rest.

  • Paraffin collection tray
  • Cold spot
  • Ergonomic working height
  • Working area with LED light
  • Intuitive control panel

 : Heated paraffin (wax) container, heated dispenser element, heated cassette/mould storage containers, heated working area, cooling spot, magnifying glass, adjustable, paraffin collection tray, working area illumination (LED), operation manual.

Product Family Options

Product Information

  • W×D×H
    Weight
    Availability
    Price
  • SLEE10190000
    Paraffin embedding centre, MPS/P1, 230 V/50-60 Hz
    Paraffin embedding centre, MPS/P1, 230 V/50-60 Hz
    550×450×290 mm
    23 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • 631-0588
    Paraffin embedding centre, MPS/P1, 115 V/60 Hz
    Paraffin embedding centre, MPS/P1, 115 V/60 Hz
    550×450×290 mm
    23 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 7×7×7 mm
    Base moulds, stainless steel, 7×7×7 mm
    SLEE30030050
    Log in for availability
    1 * 12 SET

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 30×24×7 mm
    Base moulds, stainless steel, 30×24×7 mm
    SLEE30030051
    Log in for availability
    1 * 12 SET

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 15×15×7 mm
    Base moulds, stainless steel, 15×15×7 mm
    SLEE30030052
    Log in for availability
    1 * 12 SET

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 24×24×7 mm
    Base moulds, stainless steel, 24×24×7 mm
    SLEE30030053
    Log in for availability
    1 * 12 SET

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 37×24×7 mm
    Base moulds, stainless steel, 37×24×7 mm
    SLEE30030054
    Log in for availability
    1 * 12 SET