Order Entry
Austria
ContactUsLinkComponent
 
Holder for Flask immersion weights, ring type, Poxygrid®, SP Bel-Art
  214-1918
undefined
Holder for Flask immersion weights, ring type, Poxygrid®, SP Bel-Art
  214-1918

 

  • Description:
    Lead ring holder
  • Pk:
    1
  • For:
    Flask immersion weights
  • Ø int.:
    17,8 mm

 

 

This wire formed, epoxy coated holder keeps lead ring weights organised and handy.

  • Small footprint
  • Base Ø: 190 mm

Larger stack of 171 mm height is neatly designed on tapered centre.