Order Entry
Austria
ContactUsLinkComponent
Semi-automated rotary microtome, CUT 5062
Semi-automated rotary microtome, CUT 5062
Catalog # 631-0542
Supplier:  Slee
undefined
Semi-automated rotary microtome, CUT 5062
Catalog # 631-0542
Supplier:  Slee

Specifications

  • Model:
    CUT 5062
  • Cutting stroke:
    60 mm
  • Cutting thickness:
    0,5 − 100 μm
  • Max. specimen size:
    50×50 mm
  • Description:
    Semi-automated rotary microtome
  • Electrical:
    230 V/50 Hz
  • W×D×H:
    400×495×290 mm
  • Weight:
    33 kg
  • Pk:
    1

Specifications

About this item

The CUT 5062 is a semi-automated rotary microtome designed for paraffin sections.

  • Motorised trimming up to 750 μm and free programmable
  • Motorised advance/return of specimen
  • Automatic advance in two speeds
  • Variable retraction and section counter
  • Electric automatic stop function

Used in medical research, routine diagnostics or industrial applications, the modular design allows custom-made assemblies from a huge range of accessories.