Order Entry
Austria
ContactUsLinkComponent
Fully automated rotary microtome, CUT 6062
Fully automated rotary microtome, CUT 6062
Catalog # 631-0545
Supplier:  Slee
undefined
Fully automated rotary microtome, CUT 6062
Catalog # 631-0545
Supplier:  Slee

Specifications

  • Model:
    CUT 6062
  • Cutting stroke:
    72 mm
  • Cutting thickness:
    0,5 – 100 μm
  • Max. specimen size:
    50×50 mm
  • Description:
    Rotary microtome
  • Electrical:
    230 V/50 Hz
  • W×D×H:
    400×495×290 mm
  • Weight:
    34 kg
  • Pk:
    1

Specifications

About this item

The CUT 6062 is a fully automated rotary microtome equipped with maintenance-free caged roller bearing guide ways and micrometre feed mechanism to provide the highest stability and precision.

  • Motor drive, individual or series cutting
  • Automatic advance in two speeds
  • Specimen final position selectable
  • Motorised cutting steplessly adjustable
  • Variable retraction via section counter
  • Speed for cutting and returning specimen can be adjusted separately

Suitable for any type of material or specimen used in medical research, routine diagnostics or industrial applications.