Order Entry
Austria
ContactUsLinkComponent
 
Ready-to-use media for the beverage industry
  710-0746
 :  
undefined
Ready-to-use media for the beverage industry
  710-0746
 :  

 

  • Pack type:
    Tube
  • Pk:
    20
  • Description:
    NBB®-B-tubes, 10 ml
  • Volume:
    10 ml

 

 

These nutrient media can be used for simple, quick and efficient detection of microbiological contamination of all beverage types, allowing microorganisms to be identified long before sub-standard finished goods leave the factory. Virtually all detection media are provided ready-to use. Ideal for all types of samples in the non-alcoholic beverage and brewing industries, for water analyses in breweries and other beverage plants, for weak-spot analysis, for checking aseptic filling lines, to detect Alicyclobacilli (according to Standard IFU Method No. 12), or to assess the risk potential (guaiacol formation) from Alicyclobacilli (according to Standard IFU Method No. 12). Bottles have a content of 250 ml.

  • High specificity and speed
  • Reliable and ready for use
  • Cost-effective and flexible
  • Suitability for rapid detection, such as PCR