Order Entry
Austria
ContactUsLinkComponent
Chart for vaccine chart recorder, 4"
Chart for vaccine chart recorder, 4"
  620-1484
 :  DICKSON
Chart for vaccine chart recorder, 4"
  620-1484
 :  DICKSON

 

  • Description:
    Vaccine chart, 4"
  • Pk:
    60
  • Range:
    –18...+21 °C

 

 

The vaccine chart recorder can be placed right inside the refrigerator or freezer along with the vaccines.

  • Easy-to-read special vaccine chart with circular bands highlight the acceptable vaccine ranges of 2 to 8 °C
  • LCD display shows current temperature for quick reference