Order Entry
Austria
ContactUsLinkComponent
LED cold light source, KL 300 LED (without fan)
LED cold light source, KL 300 LED (without fan)
Catalog # 630-1528
undefined
LED cold light source, KL 300 LED (without fan)
Catalog # 630-1528

Specifications

  • Weight:
    0,35 kg
  • Description:
    Cold light source, KL 300 LED (universal plug)
  • W×D×H:
    107×114×61 mm
  • Pk:
    1

Specifications

About this item

This compact LED cold light source for eco-friendly PURAVIS® light guides is driven by a single LED and provides a brightness equivalent to a 30 W halogen lamp and is therefore ideal as a standard illumination system for the requirements of routine inspections and education.

  • Ecological lead-free fibre optics light guides for more visible and purer images
  • 80 lm lightflux
  • Long lifetime of at least 50000 hours
  • No fan, silent operation
  • Compact ergonomical design
  • Mountable direct to any microscope stand or pillar
  • Wide range power supply with international clip plug system (100 - 240 V, 50 - 60 Hz, max. 5 VA)
Ordering information: Supplied without any light guide. Mounting brackets must be ordered separately.

Mounting brackets

Product Information