Carboys, narrrow neck, with screw cap, WHEATON®
Artikelnr. WHEA222333
Lieferant: DWK Life Sciences
Spezifikationen
- Ext.Ø:143 mm
- Thread:38-400
- Height:285 mm
- Pk:4
Spezifikationen
Über diesen Artikel
High Density Polyethylene, natural color.
- Good chemical resistance
- Narrow mouth ideal for liquids
- Pre-attached white polypropylene screw cap with polyvinyl liner