Order Entry
Austria
Orders LinkContactUsLinkComponent
Slide box

Slide box

Slide box, Blue, Cork, 100, 208×60×175 mm
Catalog # HEATHS15979A
Supplier:   HEATHROW
Slide box
Catalog # HEATHS15979A
Supplier:  HEATHROW
Slide box
Slide box

Slide box, Blue, Cork, 100, 208×60×175 mm

Price
43,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Slide box for non standard slides (76×51 mm).

Specifications
  • No. of slides:
    100
  • Colour:
    Blue
  • Description:
    Slide box
  • Material:
    Cork
  • W×D×H:
    208×60×175 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.