Order Entry
Austria
ContactUsLinkComponent
Ground joint distributors, BOLA
Ground joint distributors, BOLA
Catalog # BOHLB302-02
Supplier:  Bohlender
undefined
Ground joint distributors, BOLA
Catalog # BOHLB302-02
Supplier:  Bohlender

Specifications

  • Cone size:
    29/32 NS
  • Hole Ø:
    10/16 mm
  • Socket:
    2
  • Socket size:
    29/32 NS
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

PTFE, white.

  • Temperature resistance: −200 to +250 °C
  • Universal chemical resistance
  • Autoclavable

With ground joint cone and socket size 29. All ground joints are connected with a bore dia. of 10 mm. The bore dia. of the cone is 16 mm. Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.