Order Entry
Austria
ContactUsLinkComponent
VWR®, Pierceable Films for Robotics, Clear-Zone
VWR®, Pierceable Films for Robotics, Clear-Zone
Catalog # 391-1264
Supplier:  VWR Collection
undefined
VWR®, Pierceable Films for Robotics, Clear-Zone
Catalog # 391-1264
Supplier:  VWR Collection

Specifications

  • Optical property:
    Transparent
  • Sterile:
    -
  • Description:
    Clear-Zone films
  • Thickness:
    96,6 µm
  • Pk:
    50

Specifications

About this item

With a polyethylene top layer and inert white polypropylene and acrylic adhesive sublayer, this easy piercing sealing film allows direct sample recovery with single- or multi-channel pipettes and robotic probes.

  • Clear zone above each well is free of adhesive
  • Minimise sample exposure to adhesive
  • Recommended temperature range −40 to +90 °C

The adhesive-free zone above each well prevents adhesive fouling of the pipette tip or robotic probe, minimising the amount of adhesive that comes into contact with the sample. Suitable for 96-well plates only.