Order Entry
Austria
ContactUsLinkComponent
 
Microplate readers, Multiskan™ FC
 
undefined
Microplate readers, Multiskan™ FC

 

  • Catalog No:
  • 736-0356
  • 736-0355
  • Model:
  • Multiskan™ FC with incubator
  • Multiskan™ FC
  • Light source:
  • Quartz-halogen lamp 6 V/10 W
  • Quartz-halogen lamp 6 V/10 W
  • Wavelength range:
  • 340 - 850 nm
  • 340 - 850 nm
  • Absorbance accuracy:
  • ±1% (0,3 - 3 Abs) at 405 nm
    ±2% (3 - 4 Abs) at 405 nm
  • ±1% (0,3 - 3 Abs) at 405 nm
    ±2% (3 - 4 Abs) at 405 nm
  • Absorbance range:
  • 0 – 6 Abs
  • 0 – 6 Abs
  • Display:
  • High contrast colour display (480×272 dots)
  • High contrast colour display (480×272 dots)
  • Filter type:
  • 8-position filter wheel
  • 8-position filter wheel
  • Filters:
  • 340, 375, 405*, 414, 450*, 492, 520, 530, 540, 550, 560, 570, 595, 620*, 630, 650, 690, 740, 750, 820 nm filters (*standard filters)
  • 340, 375, 405*, 414, 450*, 492, 520, 530, 540, 550, 560, 570, 595, 620*, 630, 650, 690, 740, 750, 820 nm filters (*standard filters)
  • Half bandwidth of filters:
  • 3 - 9 nm
  • 3 - 9 nm
  • Interfaces:
  • USB for computer connection
    USB memory stick for data export
    USB for external printer ( HP PCL5 type)
  • USB for computer connection
    USB memory stick for data export
    USB for external printer ( HP PCL5 type)
  • Linearity:
  • 0 – 3 Abs, ± 2% (405 nm) (96-well plate)
    0 – 2,5 Abs, ±2% (405 nm) (384-well plate)
  • 0 – 3 Abs, ± 2% (405 nm) (96-well plate)
  • Measurement time (384-well plate):
  • <12 s
  • -
  • Measurement time (96-well plate):
  • <6 s
  • <6 s
  • Plate types:
  • 96- and 384-well
  • 96-well
  • Precision:
  • CV =0,2% (0,3 - 3 Abs) at 405 nm; CV =1,0% (3 - 4 Abs) at 405 nm in normal mode
  • CV =0,2% (0,3 - 3 Abs) at 405 nm; CV =1,0% (3 - 4 Abs) at 405 nm in normal mode
  • Resolution:
  • 0,001 Abs
  • 0,001 Abs
  • Shaking:
  • Linear shaking, 3 speeds
  • Linear shaking, 3 speeds
  • Software:
  • Internal software or PC control with SkanIt™ software
  • Internal software or PC control with SkanIt™ software
  • Temperature range:
  • Ambient +4…50 °C
  • W×D×H:
  • 290×400×210 mm
  • 290×400×210 mm

 

Filters

 

Frequently Bought Together