Seed testing papers, Munktell
Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.
- Catalog No:
- BINZ213061
- BINZ3.353.085
- 512-6221
- BINZ2.309.220400
- BINZ233208
- BINZ146070
- BINZ113311
- BINZ213030
- BINZ2.616.220400
- BINZ3.353.075
- BINZ2.353.018320
- Grade:
- 39/N
- 50S
- 39/N
- 4b
- 37/N
- 190
- 292
- 37/N
- 140 PE
- 50S
- 50S
- Weight:
- 180 g/m²
- 120 g/m²
- 180 g/m²
- 75 g/m²
- 135 g/m²
- 300 g/m²
- 87 g/m²
- 135 g/m²
- 120 g/m²
- 120 g/m²
- Thickness:
- 0.22 mm
- 0,27 mm
- 0.22 mm
- 0.22 mm
- Filtration speed:
- 30 s/10 ml
- 22 s/10 ml
- 30 s/10 ml
- 30 s/10 ml
- Wet burst strength:
- ≥20 Kpa
- ≥30 Kpa
- ≥20 Kpa
- ≥20 Kpa
- Ash content:
- -
- 0,1%
- -
- -
- -
- -
- -
- -
- 0,1%
- 0,1%
- Capillary rise:
- -
- 100 mm/10 min
- -
- -
- -
- -
- -
- -
- 100 mm/10 min
- 100 mm/10 min
- Basis weight:
- 140 g/m²
- Load capacity:
- 200%
- 270%
- 200%
- 200%
Frequently Bought Together