Order Entry
Austria
ContactUsLinkComponent
Lab and glass cleaners, NovaClean™
Lab and glass cleaners, NovaClean™
  115-0291
 :  MICRONOVA
   Safer Human and Environmental Health
undefined
Lab and glass cleaners, NovaClean™
  115-0291
 :  MICRONOVA
   Safer Human and Environmental Health

 

  • Capacity:
    3800 ml (1 gal.)
  • Description:
    NovaClean™ Lab and glass, 1 gallon refill bottle
  • Seq:
    01
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Pk:
    1

 

 

Ready to use, low-ionic detergent that can be applied directly to cleanroom work surfaces including glass, stainless steel, epoxy acrylic, and vinyl curtains.

  • Ready to use, cleanroom surfactant
  • Can be applied directly to a range of surfaces
  • Works well with glass, stainless steel, epoxy, acrylic, and vinyl curtains
  • Filtered to 0,1 µm; free of mobile ions
  • Low Ionic; low in sodium and potassium
  • Low non-volatile residue levels
  • Free-rinsing

The Micronova NovaClean™ Lab and Glass Cleaner is a low-ionic detergent, designed for use on cleanroom work-stations, laminar flow benches, acrylic and painted surfaces. Available in an easy to use, 1 quart spray bottle and a 1 gallon refill bottle.