Order Entry
Austria
ContactUsLinkComponent
Footrest, Trittboy
Footrest, Trittboy
Catalog # 139-9922
Supplier:  WEDO WERNER DORSCH
undefined
Footrest, Trittboy
Catalog # 139-9922
Supplier:  WEDO WERNER DORSCH

Specifications

  • Colour:
    Black
  • Description:
    Footrest, Trittboy
  • W×D×H:
    345×335×16 mm
  • Pk:
    1

Specifications

About this item

Made from steel tubing, with nickel-plated finish.

  • Four adjustable height levels
  • Stable and non slip

Colour: Black tread

Minimum height: 60 mm - maximum height: 145 mm