Rotary evaporator, Multivapor™ P-12
Supplier: BUCHI
Certificates
About this item
Compact device for parallel vacuum evaporation of up to 12 samples. Used in conjunction with a Rotavapor®, this enhances performance by transferring vapours to the condenser of the rotary evaporator; used alone, it offers an alternative independent solution.
- Time saving: 12 samples simultaneously
- Reduced footprint: 260×400 mm
- No cross-contamination thanks to the individual sealing of each channel
Multivapor P-12 Rotavapor: for use in conjunction with an existing rotary evaporator. Includes device with connections for condenser, no condenser
Multivapor P-12 Basic: complete standalone system with plastic-coated glassware including a 1000-ml KS 24/20 receiving flask, no pump, no controller
Delivery information: Supplied with 15 tubes and adaptors.
Specifications
- Catalog No:
- 531-0186
- 531-0185
- Model:
- P-12
- P-12
- Rotation speed:
- 0 - 485 min⁻¹
- 0 - 485 min⁻¹
- Evaporating rate:
- 0,5 - 30 ml
- 0,5 - 30 ml
- Heating capacity:
- 800 W
- 800 W
- W×D×H:
- 270×400×400 mm
- 270×400×400 mm
- Weight:
- 21 kg
- 21 kg
- Temperature range:
- ambient…95 °C
- ambient…95 °C
Specifications
Frequently Bought Together