VWR® Traceable®, Digital Snap-In Thermometer
620-2097
- Range:–50…+300 °C
- Resolution:0,1 (–20…+200); 1,0 °C
- W×D×H:189×12,7×38 mm
- Accuracy:±1,0 (–20…+100) °C
- Pk:1
- Probe:Stainless steel (Lר: 70×3,5 mm)
Digital thermometer with stainless steel probe and handle with 3 metre cable. Versatile panel-mount module snaps into place or can be used as a stand-alone unit.
- 4-digit LCD: Easy to read
- Maximum/minimum temperature memory
- Readings available in °F or °C, updates every second
: Supplied with Traceable certificate of calibration, probe, cable and battery.