Order Entry
Austria
ContactUsLinkComponent
 
Cleanroom face masks, BioClean™ MHA
Catalog # NITRMHA210-0
Supplier:  Nitritex
Cleanroom face masks, BioClean™ MHA
Catalog # NITRMHA210-0
Supplier:  Nitritex

Specifications

  • Type:
    Non sterile, with headloops
  • Colour:
    White
  • Seq:
    01
  • Size:
    90×210 mm
  • Pk:
    100

Specifications

About this item

These BioClean MHA™ cleanroom headloop facemasks are designed to meet the demands of the most exacting operating environments.

  • Width: 210 mm to provide superior protection
  • Clearly marked to differentiate inner and outer surface
  • Extra length conformable noseband ensures wearer comfort
  • Latex-free

Non sterile layers: Inner layer non-woven PP/PE (hygroscopic), filter layer meltblown PP, outer layer non-woven PP/PE (hydrophobic), headloops PU.
Sterile layers: Inner layer non-woven PP/PE (hydrophilic), filter layer meltblown PP, outer layer non-woven PP/PE (hydrophobic), headloops PU.

Sterile masks are have minimal odour after sterilisation due to the use of high tech proprietary materials.

Manufactured from high performance materials to ensure excellent seam strength and low particle shedding. Store in a dry, cool place (<40 °C) away from direct sunlight and fluorescent light.

Certifications: Manufactured and packed in an ISO Class 4 cleanroom. Produced in a facility registered to ISO 9001:2008 and ISO 13485:2003 in accordance with ISO 2859 standard procedures. Tested against standard ASTM F2101 for bacterial filtration efficiency (BFE).
Delivery: Available in sterile and non-sterile formats and as Tie-on version (MTA) and an Earloop version (MEA).
Packaging: Sterile mask: Individually packed; non sterile mask: Either individually or bulk.