Order Entry
Austria
ContactUsLinkComponent
Dewar flasks with flange, type F
Dewar flasks with flange, type F
Supplier:  KGW
Certificates
undefined
Dewar flasks with flange, type F
Supplier:  KGW

Specifications

  • Catalog No:
  • 478-4502
  • KGWA1126
  • Model:
  • F 12 C
  • F 9 C
  • Capacity:
  • 1,5 L
  • 1,0 L
  • Int.Ø:
  • 90 mm
  • 77 mm
  • Int. height:
  • 235 mm
  • 225 mm
  • Ext.Ø:
  • 130 mm
  • 105 mm
  • Overall height:
  • 300 mm
  • 290 mm
  • Weight, empty:
  • 1,1 kg
  • 0,7 kg

Specifications

Frequently Bought Together