Tech pens, SP Bel-Art
Catalog # 119-0442
Lieferant: Bel-Art Products, a Part of SP
Spezifikationen
- Colour:Black
- Description:Surface marker pen
- Pk:1
Spezifikationen
Über diesen Artikel
Heavy-duty soft tip disposable pen cornes in several colours and write on glass, metal, ceramics, plastics, paper etc. The oil-based marking paint resists washing, weathering, mild acids and alkalis. mark is app. 1 mm wide.
- Writes on most surfaces
- Operates within the temperature range of −46 to +65 °C
- Autoclavable at 121 °C