VWR® Traceable®, Digital Mini Thermometer
–50…+150 °C, ±1,0 (0…100); ±2,0 °C, 0,1 (–20…+200) °C, 76×13×51 mm, 28,3 g
Catalog # 620-2055
Supplier: VWR Collection
Jump to:
Product Details & Documents
This small, powerful thermometer displays readings in °F and °C. The probe can be used to measure temperatures in liquid, air/gas or semi-solids. External stainless steel probe (Lר: 178×3,5 mm) with 45 cm cable.
- Stainless steel probe is resistant to most chemicals
- Business card size for carrying it with you: Fits into a toolkit, briefcase or coat pocket
- Three-switch operation: HOLD function, On/Off button and switch between °C/°F
Lieferumfang: Supplied with a Traceable calibration certificate and 1 year silver-oxide battery.
Documents
620-2055
Images 360
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- Range:–50…+150 °C
- Resolution:0,1 (–20…+200) °C
- Weight:28,3 g
- W×D×H:76×13×51 mm
- Accuracy:±1,0 (0…100); ±2,0 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



