Boron standard solution, 1,000 mg/L B in water standard for AAS
Lieferant: Thermo Fisher Scientific
Zertifikate
Über diesen Artikel
Frequently Bought Together
1,8-Diaminonaphthalene for synthesis, Sigma-Aldrich®
Lieferant: Merck
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
Lieferant: Honeywell Chemicals
Methanol 99.8%, ECD tested for pesticide analysis for residue analysis
Lieferant: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Lieferant: Thermo Fisher Scientific
Toluene 99.85% for HPLC
Lieferant: Thermo Fisher Scientific
n-Hexane 99+% for analysis
Lieferant: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Lieferant: PanReac AppliChem
2-Propanol ≥98%, TECHNICAL
Lieferant: VWR Chemicals
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
Lieferant: PanReac AppliChem
1-Propanol ≥99%, GPR RECTAPUR®
Lieferant: VWR Chemicals
n-Hexane 95% for residue analysis, for trace analysis of polyaromatic hydrocarbons
Lieferant: Thermo Fisher Scientific
Methyl ethyl ketone ACS
Lieferant: Thermo Fisher Scientific
Tetrachloroethylene ≥99%
Lieferant: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
Lieferant: Honeywell Chemicals
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Lieferant: Roth Carl
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Lieferant: MACRON AVANTOR BRAND
Toluene 99.8+% for analysis
Lieferant: Thermo Fisher Scientific