Cleanroom gloves, nitrile, BioClean Synergy™
: Nitritex
These ambidextrous nitrile gloves with beaded cuffs provide good resistance against a wide range of chemicals. They also provide superb tactility and comfort.
- Non sterile, powder-free, finger textured finish for enhanced grip
- Contain no natural latex proteins, hypoallergenic
- Accelerator-free
- Beaded cuffs for stability on the arm
- Suitable as a double-donnable glove
Suitable for use in Class 10, ISO 4 or M2.5 cleanrooms.
EN 455, EN 374; Cat. III; AQL 1,5
: Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016 Type B, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN 455-2:2015.
Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016 Type B, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN 455-2:2015.
Suitable for contact with dry, alcoholic and acidic foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
: 100 pieces per sealed inner PE bag; one sealed inner PE bag per sealed outer PE bag; 10 outer PE bags per carton liner; one carton liner per carton (1000 pieces).
- Catalog No:
- 112-3882
- 112-3881
- 112-3884
- 112-3883
- 112-3885
- 112-3880
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- 0,08 mm (3,15 mil)
- Finger thickness:
- 0,14 mm (5,51 mil)
- 0,14 mm (5,51 mil)
- 0,14 mm (5,51 mil)
- 0,14 mm (5,51 mil)
- 0,14 mm (5,51 mil)
- 0,14 mm (5,51 mil)
- Palm thickness:
- 0,10 mm (3,94 mil)
- 0,10 mm (3,94 mil)
- 0,10 mm (3,94 mil)
- 0,10 mm (3,94 mil)
- 0,10 mm (3,94 mil)
- 0,10 mm (3,94 mil)
- EN norm:
- EN 455, EN 374 Type B
- EN 455, EN 374 Type B
- EN 455, EN 374 Type B
- EN 455, EN 374 Type B
- EN 455, EN 374 Type B
- EN 455, EN 374 Type B
Frequently Bought Together