Order Entry
Austria
ContactUsLinkComponent
Incubating shakers, MaxQ™ 6000
Incubating shakers, MaxQ™ 6000
Certificates
undefined
Incubating shakers, MaxQ™ 6000

Specifications

  • Catalog No:
  • 444-0651
  • 444-0650
  • 444-1070
  • 444-1414
  • Model:
  • MaxQ 6000 refrigerated
  • MaxQ 6000
  • MaxQ 6000
  • MaxQ 6000 refrigerated
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Orbital
  • Temperature range:
  • 15 below ambient to 80 °C, ±0,1 at 37 °C in the flask
  • Ambient +10…80 °C, ±0,1 at 37 °C in the flask
  • Ambient +10…80 °C, ±0,1 at 37 °C in the flask
  • 15 below ambient to 80 °C, ±0,1 at 37 °C in the flask
  • Temperature uniformity:
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • Speed range:
  • 15 - 500 min⁻¹ ±1 (unstacked)
    15 - 300 min⁻¹ ±1 (stacked
  • 15 - 500 min⁻¹ ±1 (unstacked)
    15 - 300 min⁻¹ ±1 (stacked)
  • 15 - 500 min⁻¹ ±1 (unstacked)
    15 - 300 min⁻¹ ±1 (stacked)
  • 15 - 500 min⁻¹ ±1 (unstacked)
    15 - 300 min⁻¹ ±1 (stacked)
  • Max. load:
  • 15,9 kg
  • 15,9 kg
  • 15,9 kg
  • 15,9 kg
  • Platform W×D:
  • 457×457 mm
  • 457×457 mm
  • 457×457 mm
  • 457×457 mm
  • W×D×H:
  • 838×699×1029 mm
  • 838×699×1029 mm
  • 838×699×1029 mm
  • 838×699×1029 mm
  • Weight:
  • 185
  • 140
  • 150 kg
  • 195 kg
  • Orbit:
  • Ø 19 mm
  • Ø 19 mm
  • Ø 19 mm
  • Ø 19 mm

Specifications

Related Information

Frequently Bought Together