Order Entry
Austria
ContactUsLinkComponent
Microbiological safety cabinets, SAFEMATE CYTO
Microbiological safety cabinets, SAFEMATE CYTO
Catalog # 135-1431
Supplier:  EUROCLONE
Microbiological safety cabinets, SAFEMATE CYTO
Catalog # 135-1431
Supplier:  EUROCLONE

Specifications

  • Noise level:
    <55 dB(A)
  • Description:
    SAFEMATE CYTO 0.9 microbiological safety cabinet
  • Seq:
    01
  • Model:
    SAFEMATE CYTO 0.9
  • Exhaust air volume:
    300 m³/h
  • Ext. W×D×H:
    1074×840×1450 mm
  • Filters:
    Two HEPA H14 filters for exhaust air and one HEPA H14 filter below the work surface
  • Int. W×D×H:
    924×600×700 mm
  • Lighting system:
    >1200 lux
  • Weight:
    310 kg
  • Pk:
    1

Specifications

About this item

These microbiological safety cabinets offer maximum safety for the handling of toxic and dangerous compounds such as cytostatics, isotopes etc.

  • Latest generation microprocessor control
  • Large, high resolution, digital screen
  • Hermetically sealed electric front window with automatic opening in working position
  • Alarm for insufficient air level and incorrect positioning of the front window
  • Exclusive 'Bag-in Bag-out' system for replacement of the tertiary filter (eliminates the risk of the plenum and work cabinet becoming contaminated when the filter is replaced)
Certifications: Compliant with DIN 12980:2005 and EN 12469:2000 standards
Two year warranty extendable to five years with maintenance contract
Delivery: Please contact your local Avantor sales office for details of delivery and commissioning costs.