Electrical resistant gloves, Electrosoft Composite CL 00
Lieferant: HONEYWELL SAFETY
Zertifikate
Über diesen Artikel
These natural latex gloves offer high dielectric characteristics. The thickness (from 1,7 to 1,8 mm) ensures good protection from 500 to 17000 volts.
- Arc flash rating of 60,3 cal/cm²
- Chlorinated / cotton flocked interior make the glove very comfortable to wear
- Patterned finish for good grip in damp conditions
- Ergonomic shape improves the flexing movement of the hand while ensuring a high level of protection
The outer layer in orange elastomer gives the glove outstanding mechanical resistance. There is thus no need to wear leather overgloves.
Certifications: EN 60903-2003, CEI 903-2002; Cat. III.
Spezifikationen
- Catalog No:
- DALL2092013/9
- DALL2092013/10
- DALL2092012/9
- DALL2092012/11
- DALL2092012/8
- DALL2092012/10
- DALL2092012/7
- Model:
- Composite CL 00
- Composite CL 00
- Composite CL 00
- Composite CL 00
- Composite CL 00
- Composite CL 00
- Composite CL 00
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 60 903-2003, CEI 903-2002
- EN 60 903-2003, CEI 903-2002
- EN 60 903-2003, CEI 903-2002
- EN 60 903-2003, CEI 903-2002
- EN 60 903-2003, CEI 903-2002
- EN 60 903-2003, CEI 903-2002
- EN 60 903-2003, CEI 903-2002
Spezifikationen
Frequently Bought Together