General purpose gloves, Dexgrip Light
Catalog # 112-1469
Supplier: HONEYWELL SAFETY
Specifications
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Blue/white
- Length:260 mm
- Seq:04
- EN norm:EN 388:2016 (2121X)
- Cuff style:Knit wrist
- Liner material:Cotton/PA
- Gauge:13
- Finish:Crinkle coating on palm and fingertips
- Pk:10 PAIR
Specifications
About this item
These knitted gloves made of cotton and polyamide feature a crinkled latex coating on the palm and fingertips.
- Good dexterity, maximum comfort and added sturdiness
- Tight knit (gauge 13) gives the glove perfect support, limits the penetration of dirt and ensures a good touch
- Cotton thread absorbs perspiration and thus provides greater comfort
- Ultra fine crinkled latex coating offers maximum dexterity while providing mechanical resistance
- Good grip, even in a damp environment
Ideal for the handling of slippery, damp or non greasy parts. Suitable for building and construction, logistics, waste collection and farming.
Certifications: EN 388:2016 (2121X); Cat. II