Order Entry
Austria
ContactUsLinkComponent
1-part shovel for foodstuff
1-part shovel for foodstuff
Catalog # BURK8300-0011
Supplier:  BURKLE
undefined
1-part shovel for foodstuff
Catalog # BURK8300-0011
Supplier:  BURKLE

Specifications

  • Colour:
    White
  • Description:
    One piece shovel for foodstuffs
  • Length:
    1125 mm
  • Pk:
    1
  • Type:
    With D handle
  • Width:
    347 mm

Specifications

About this item

PP, white. This 1-part shovel is ideal for use in the food sector.

  • PP is easy to clean, smooth and pore-free
  • Can also be used for boiling products
  • Autoclavable at 121 °C
  • FDA approved