Chromolith® NH₂ HPLC Columns
Made of highly porous monolithic rods of silica with a revolutionary bimodal pore structure, therefore, high separation efficiencies are reached under low back pressures. These columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis. Technical information.
- Macropore size: 2 µm
- Mesopore size: 13 nm (130 Å)
- Pore volume: 1 ml/g
- Total pore volume: 3,2 ml/g
- Surface area: 300 m²/g
- Surface modification: Aminopropyl
The major application area for amino-phases is the separation of carbohydrates (mono- and disaccharides such as fructose, glucose, sucrose, maltose and lactose), anions and organic acids. These columns may be used for normal phase chromatography, reversed phase chromatography and weak anion exchange separations.
Macropore size: 2 µm
Mesopore size: 13 nm (130 Å)
Pore volume: 1 ml/g
Total pore volume: 3,2 ml/g
Made of highly porous monolithic rods of silica with a revolutionary bimodal pore structure, therefore, high separation efficiencies are reached under low back pressures. These columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis. Technical information.
- Macropore size: 2 µm
- Mesopore size: 13 nm (130 Å)
- Pore volume: 1 ml/g
- Total pore volume: 3,2 ml/g
- Surface area: 300 m²/g
- Surface modification: Aminopropyl
The major application area for amino-phases is the separation of carbohydrates (mono- and disaccharides such as fructose, glucose, sucrose, maltose and lactose), anions and organic acids. These columns may be used for normal phase chromatography, reversed phase chromatography and weak anion exchange separations.
Macropore size: 2 µm
Mesopore size: 13 nm (130 Å)
Pore volume: 1 ml/g
Total pore volume: 3,2 ml/g
Product Family Options
Chromolith NH₂
- DescriptionPhaseColumn FormatØ int.Length
- Chromolith® Performance NH₂NH₂4,60 mm100 mm1 * 1 ST1 020,00 €
Guard cartridge
- DescriptionPhaseColumn FormatØ int.Length
- Chromolith® NH₂ guard columns (3 guard columns)NH₂Guard column4,60 mm5 mm1 * 3 ST307,00 €
Accessories
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



