Order Entry
Austria
Orders LinkContactUsLinkComponent
Tray, for sample bottles

Tray, for sample bottles

300×355×42 mm
Artikelnr. 216-1420
Anbieter:   KARTELL
Tray, for sample bottles
Artikelnr. 216-1420
Anbieter:  KARTELL
Tray, for sample bottles
Tray, for sample bottles

300×355×42 mm

Preis
73,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PVC, white.

  • For sample bottles with a diameter of 22 mm or less
  • Ideal for 7 ml Bijou bottles
  • Capacity: 9 rows with up to 14 bottles per row

A strong tray for storage that can be used as a drawer or tray insert.

Specifications
  • W×D×H:
    300×355×42 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.