Order Entry
Austria
ContactUsLinkComponent
 
VWR® DO 210/DO 210 M, Dissolved Oxygen Meters, Handheld
 
undefined
VWR® DO 210/DO 210 M, Dissolved Oxygen Meters, Handheld

 

  • Catalog No:
  • 664-0082
  • 664-0081
  • 664-0230
  • 664-0229
  • 664-0228
  • Model:
  • DO 210
  • DO 210
  • DO 210 M
  • DO 210 M
  • DO 210 M
  • DO accuracy:
  • ±2% of the reading or ±2 % (air saturation) whichever is greater
    ±2% of the reading or ±0,2 ppm, whichever is greater
  • ±2% of the reading or ±2 % (air saturation) whichever is greater
    ±2% of the reading or ±0,2 ppm, whichever is greater
  • ±2% of the reading or ±2 % (air saturation) whichever is greater
    ±2% of the reading or ±0,2 ppm, whichever is greater
  • ±2% of the reading or ±2 % (air saturation) whichever is greater
    ±2% of the reading or ±0,2 ppm, whichever is greater
  • ±2% of the reading or ±2 % (air saturation) whichever is greater
    ±2% of the reading or ±0,2 ppm, whichever is greater
  • DO concentration:
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • DO concentration resolution:
  • 0,1% / 0,01 mg/L
  • 0,1% / 0,01 mg/L
  • 0,1% / 0,01 mg/L
  • 0,1% / 0,01 mg/L
  • 0,1% / 0,01 mg/L
  • DO saturation:
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • DO barometric pressure range:
  • 450 - 825 mmHg
  • 450 - 825 mmHg
  • 450 - 825 mmHg
  • 450 - 825 mmHg
  • 450 - 825 mmHg
  • DO salinity compensation:
  • 0,0 - 40,0 ppt
  • 0,0 - 40,0 ppt
  • 0,0 - 40,0 ppt
  • 0,0 - 40,0 ppt
  • 0,0 - 40,0 ppt
  • Temperature range:
  • –6...+46 °C
  • –6...+46 °C
  • –6...+46 °C
  • –6...+46 °C
  • –6...+46 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C ±1 digit
  • ±0,3 °C ±1 digit
  • ±0,3 °C ±1 digit
  • ±0,3 °C ±1 digit
  • ±0,3 °C ±1 digit
  • Outputs:
  • -
  • -
  • Micro USB
  • Micro USB
  • Micro USB
  • Power supply:
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • Data logging capacity:
  • 50 data sets
  • 50 data sets
  • 250 data sets
  • 250 data sets
  • 250 data sets
  • W×D×H:
  • 76×38×187 mm
  • 76×38×187 mm
  • 76×38×187 mm
  • 76×38×187 mm
  • 76×38×187 mm
  • Weight:
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg

 

Frequently Bought Together