Order Entry
Austria
ContactUsLinkComponent
VWR® CO 310/CO 310 M, Conductivity Meters, Handheld
VWR® CO 310/CO 310 M, Conductivity Meters, Handheld
Supplier:  VWR Collection
Certificates
undefined
VWR® CO 310/CO 310 M, Conductivity Meters, Handheld
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 663-0165
  • 663-0164
  • 663-0342
  • 663-0341
  • 663-0340
  • Model:
  • CO 310
  • CO 310
  • CO 310 M
  • CO 310 M
  • CO 310 M
  • Conductivity range:
  • 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm
  • 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm
  • 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm
  • 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm
  • 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm
  • Conductivity resolution:
  • 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm
  • 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm
  • 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm
  • 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm
  • 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm
  • Conductivity accuracy:
  • 0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
    0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
    0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
    0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
  • 0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
    0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
    0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
    0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
  • 0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
    0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
    0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
    0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
  • 0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
    0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
    0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
    0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
  • 0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
    0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
    0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
    0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
  • Conductivity cell constant:
  • 4,50 - 5,50 (default: 5,00)
  • 4,50 - 5,50 (default: 5,00)
  • 4,50 - 5,50 (default: 5,00)
  • 4,50 - 5,50 (default: 5,00)
  • 4,50 - 5,50 (default: 5,00)
  • Conductivity reference temperature:
  • 15 - 25 °C
  • 15 - 25 °C
  • 15 - 25 °C
  • 15 - 25 °C
  • 15 - 25 °C
  • Salinity range:
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • Salinity resolution:
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • Salinity accuracy:
  • ±0,2% FS
  • ±0,2% FS
  • ±0,2% FS
  • ±0,2% FS
  • ±0,2% FS
  • TDS range:
  • User may enter constant values from 0,30 to 1,00, default value 0,65
  • User may enter constant values from 0,30 to 1,00, default value 0,65
  • User may enter constant values from 0,30 to 1,00, default value 0,65
  • User may enter constant values from 0,30 to 1,00, default value 0,65
  • User may enter constant values from 0,30 to 1,00, default value 0,65
  • Temperature range:
  • –10...+90 °C
  • –10...+90 °C
  • –10...+90 °C
  • –10...+90 °C
  • –10...+90 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,2 °C (or ±4%, whichever is greater)
  • ±0,2 °C (or ±4%, whichever is greater)
  • ±0,2 °C (or ±4%, whichever is greater)
  • ±0,2 °C (or ±4%, whichever is greater)
  • ±0,2 °C (or ±4%, whichever is greater)
  • Temperature compensation:
  • Automatic/manual
  • Automatic/manual
  • Automatic/manual
  • Automatic/manual
  • Automatic/manual
  • Data logging capacity:
  • 50 data sets
  • 50 data sets
  • 250 data sets
  • 250 data sets
  • 250 data sets
  • Outputs:
  • Micro USB
  • Micro USB
  • Micro USB
  • Power supply:
  • 1× 9 V battery
  • 1× 9 V battery
  • 1× 9 V battery
  • 1× 9 V battery
  • 1× 9 V battery
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • W×D×H:
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • Weight:
  • 0,27 kg
  • 0,27 kg
  • 0,27 kg
  • 0,27 kg
  • 0,27 kg

Specifications

Frequently Bought Together