Infrared printer
Infrared printer Ir®DA with thermal paper and four batteries, 147×77×47 mm, 430 g
Catalog # 620-1903
Supplier: Testo
Jump to:
Product Details & Documents
The universal IR printer completes data transfers in two seconds. This printer allows users to evaluate restoration measures of air moisture, material equilibrium moisture, and pressure dew point quickly and without error.
- Hands-free operation
- Wireless infrared interface for fast data transfer
- Provides fast, easy to read printouts of measurements
- Energy saving through auto-off feature
- Instrument memory for up to 10000 readings
Delivery information: Printer supplied wih a wireless infrared interface, one roll of thermal paper, and four AA batteries.
Specifications
- Description:Infrared printer Ir®DA with thermal paper and four batteries, 147×77×47 mm, 430 g
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Enhanced thermal paper
Product Information
- Catalog #AvailabilityPrice
- International mains unit, 2000 mA, for printer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



