Order Entry
Austria
ContactUsLinkComponent
Zinc oxide ACS
Environment
Zinc oxide ACS
Certificates
undefined
Environment
Zinc oxide ACS
Certificates

Specification Test Results

  • Appearance:
    White to off-white Powder
  • Titration Complexometric:
    ≥99.0 %
  • Alkalinity:
    passes test
  • Chloride (Cl):
    ≤10 ppm
  • Nitrate (NO3):
    ≤30 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤50 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Manganese (Mn):
    ≤5 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Sulfur compounds (as SO4):
    ≤0.01 %
  • Insoluble matter:
    ≤0.01 % (in dilute H2SO4)

Specification Test Results

Related Information

Frequently Bought Together