Order Entry
Austria
ContactUsLinkComponent
 
Silicon dioxide, Purum p.a. 40-200 mesh, Fluka™
 
Silicon dioxide, Purum p.a. 40-200 mesh, Fluka™

 

  • Refractive Index:
    n20/D 1.544 (lit.)
  • Appearance:
    complying
  • Loss on ignition:
    Max. 0.1 %
  • Calcium (Ca):
    Max. 0.005 %
  • Cadmium (Cd):
    Max. 0.005 %
  • Cobalt (Co):
    Max. 0.005 %
  • Copper (Cu):
    Max. 0.005 %
  • Iron (Fe):
    Max. 0.015 %
  • Potassium (K):
    Max. 0.01 %
  • Sodium (Na):
    Max. 0.01 %
  • Nickel (Ni):
    Max. 0.005 %
  • Lead (Pb):
    Max. 0.005 %
  • Zinc (Zn):
    Max. 0.005 %
  • Grain size 0.075-0.4 mm:
    effective %
  • Chloride (Cl):
    Max. 200 ppm

 

Frequently Bought Together